Made In Usa Sng-322 C-2 Carbide Insert - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.
PRICE
$62.00 Sold in packages of 10 / $6.20 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Radius | 1/32 in |
| Thickness | 1/8" |
| I.C. | 3/8" |
Product Details
| Style | SNG |
| Insert Number | SNG-322 |
| Country of Origin | Made in USA |
| Carbide Grade | C-2 |
| Package Quantity | 10 |
| Brand | APT-USA |