Made in USA Spiral Point Plug Style Screw Thread Insert (STI) Tap M10 x 1.5
Write a Review
|
Questions & Answers (0)
Product Description
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Spiral Point taps are designed for machine tapping in through holes in a wide variety of materials. The point ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage. Shallower flutes also result in greater tap core strength allowing for higher cutting speeds. Features a 3-5 thread Plug Chamfer.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M10 x 1.5 in |
| Metric Size | M10 |
| Pitch | 1.5 in |
Product Details
| Style | Spiral Point |
| Type | Screw Thread Insert (STI) |
| Finish | Bright |
| Material | HSS |
| Chamfer | Plug |
| Brand | Star Tool Supply |