Motorola Solutions Mag One VHF 152-174 MHz Whip Antenna
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PMAD4165A |
| For Use With | BPR50DX |
| Description | VHF Whip Antenna |
| Color | Black |
| Brand | Motorola Solutions |
Related Products
Blackbox™+ VHF 2-Way Radio Features: IP54 (Water Resistant) 5 Watt, VHF 16 Channel with Scan 136-174MHz frequency range 2-Tone Encode/Decode VOX (Voice activated) Voice Enunciation for each channel Programmable Button (VOX, Announce Battery Power, or Emergency Alert) High/Low Power Switchable Busy Channel Lockout All-Metal Chassis Time-out Timer (TOT) Priority Scan 50 CTCSS, 104 CDCSS Audio Connector: Dual Pin (Motorola) Package Includes: 1300 mAh Li-ion Battery, Rapid Rate Charger, Accessory Clamp, Antenna, Belt Clip, User Manual. This Blackbox+ Radio uses a M1 (Motorola) 2-pin ...
Small, lightweight, and attractive, the BR180 is designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. This lightweight on-site radio is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset. Features: 1-Watt transmit power 1, 2, 3, or 4 Channels 99 Frequency Selectable Channel bank 142 Privacy Codes LCD Display with Backlighting NOAA Weather Alert Up ...
Easily connect your team with the Midland BizTalk MB400 Business Radio Bundle. The MB400X6MC comes complete with six IP67 waterproof industrial grade MB400 business radios, batteries, antennas and belt clips along with an MGC400 Multi-Unit charger that charges all 6 radios from a single outlet. Pre-programmed right out of the box with 16 business band channels or can be custom programmed using the programming software and separately purchased programming cable. The MB400 is equipped with a cloning feature making it easy to program as many radios as necessary for your application. The ...
A ready to go bundle pack of six BR180 Radios with a convenient multi-unit charger that can charge all 6 radios and 6 spare batteries (not included) from a single AC Outlet. The BR180 is a small, lightweight, and attractive two-way radio designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. It is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset. ...
The MXT115VP3 bundles a high powered antenna system in addition to the already long range MXT115 that boasts triple the range of handheld walkie talkies. Featuring all 8 repeater GMRS channels for immense transmission and reception ranges, a multi-colored LCD backlit display, and NOAA weather alert channels. The MXT115 also features a powerful USB-C charging port, allowing the quickest charge time for all your devices, including cell phones and hand-held radios. The sturdy 3dB gain antenna doubles the radio's range, while the universal lip mount allows the operator to secure the antenna ...