Features:
- Transparent
- Unwinds Easily
- 3 in x 540 in Roll
- 1 Roll
Weights & Dimensions
| Length | 540 |
| Width | 3 in |
| Core Size | 3 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 1 Roll |
| Tape Type | Book Tape |
| Description | Transparent Tape |
| Color | Clear |
| Series | 845-300 |
| Manufacturers Part Number | 7010408123 |
| Brand | Scotch |