Scotch® Magic™ Greener Tape 6123, 3/4 in x 600 in - Pkg Qty 8
|
Questions & Answers (0)
Product Description
Alternate version of the original Magic™ tape contains a minimum of 53% plant-based materials by weight. Write on it with pen, pencil or marker. Appears invisible when applied. Photo safe determined in accordance with ISO Standard 18916. Tape Type: Invisible; Width: 3/4"; Size: 3/4" x 600"; Core Size: 1".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$138.00 Sold in packages of 8 / $17.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 6/Pack |
| Tape Type | Invisible Tape |
| Description | Magic Greener Tape in Refillable Dispenser |
| Color | Clear |
| Manufacturers Part Number | 6123 |
| Brand | 3M Scotch |