Scotch® Magic™ Tape 810K6 6 rolls of 3/4 in x 1000 in, 6 Rolls/Pack - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Keep your tape dispenser full with this Magic™ tape refill. High-quality permanent tape for general use at the home or office. Tape Type: Transparent; Size: 3/4" x 1000"; Core Size: 1"; Color(s): Clear.
PRICE
$188.00 Sold in packages of 8 / $23.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 6/Pack |
| Tape Type | Invisible Tape |
| Description | Magic Tape Refill |
| Color | Clear |
| Manufacturers Part Number | 810K6 |
| Brand | 3M Scotch |