Scotch® Magic Office Tape Refills, 3/4" x 1000" Roll, Clear, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Trust your most important tasks to Scotch® Magic™ Tape, the preferred choice for offices and schools for over 50 years. Confidently read or scan critical documents when you use this matte finish tape that disappears on most office papers. You can rely on it to securely seal important envelopes or documents. Or write on it with pen, pencil or marker to label, correct and organize your papers. This dependable tape is designed for long term adhesion and clarity so it won't dry out or yellow over time. For critical projects, choose the tape you can trust. Stock up and save Tape Type: Invisible; Adhesive Material: Acrylic; Size: 3/4 x 1000"; Core Size: 1"."
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 12/Pack |
| Description | Magic Office Tape Refills |
| Tape Type | Invisible Tape |
| Color | Clear |
| Manufacturers Part Number | 810K12 |
| Brand | 3M Scotch |