Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerweld

Model # :WBB2825387

MPN #: M061

Magnet Holder Small 25 Lbs.

Product Description
Powerweld® welding magnet-small. Powerful magnet holds steel and metal securely in place for joining and tacking. Three angles - 45, 90 and 135 degrees. Powder coated finish. 25lb pull force. 3" x 3".

PRICE
$6.70

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height0.75 in
Weight Capacity25 Lbs.
Weight0.8 lbs

Product Details

Package Quantity1
Manufacturers Part NumberM061
BrandPowerweld

Warranty

Warranty90 days