Mastervision Ayda Porcelain Magnetic Whiteboard, 24" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
Mastervision Ayda Porcelain Magnetic Whiteboard, 24" x 36"
The MasterVision™ Ayda Magnetic Porcelain Dry Erase Board is an economical solution designed for extensive use. The magnetic surface resists staining, ghosting and scratches, cleans easily, and is protected by a Lifetime surface warranty. Framed in sturdy aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring an office or where wall space is limited. Mounting hardware included - Four Corner Screws and Wall Anchors.
The MasterVision™ Ayda Magnetic Porcelain Dry Erase Board is an economical solution designed for extensive use. The magnetic surface resists staining, ghosting and scratches, cleans easily, and is protected by a Lifetime surface warranty. Framed in sturdy aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring an office or where wall space is limited. Mounting hardware included - Four Corner Screws and Wall Anchors.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2/5 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Mounting Location | Wall Mount |
| Description | Porcelain Markerboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | CR06999214 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | Limited Lifetime yr |