Magnetic Mesh Triple File Pocket
|
Questions & Answers (0)
Product Description
This Magnetic Mesh Triple File Pocket is the perfect way to organize your files. Made with steel mesh construction and comes with 4 heavy duty magnets to attach to metal cube surfaces or on most fabric covered metal panel walls. No need for those unsightly over the panel brackets. Steel point fasteners are included.
PRICE
$81.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 4 in |
| Height | 13-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Cubicle File Pocket |
| Color | Black |
| Mounting Location | Magnetic |
| Material | Steel |
| Package Quantity | 1 |
| Description | Magnetic Mesh Triple File Pocket |
| Manufacturers Part Number | 4175BL |
| Brand | Safco |