Ghent Magnetic Projection Porcelain Whiteboard - Aluminum Frame - 5'H x 10'W
Write a Review
|
Questions & Answers (0)
Product Description
Ghent Magnetic Projection Porcelain Whiteboard - Aluminum Frame - 5'H x 10'W
With lasting performance and durability, porcelain whiteboards are designed for everyday use with a surface that will resist scratching, denting or staining. Our 5' porcelain whiteboards are the perfect aspect ratio for projection and is an ADA compliant product, encouraging collaboration and is accessible for all those involved. Made in the USA.
Learn More About Ghent.
With lasting performance and durability, porcelain whiteboards are designed for everyday use with a surface that will resist scratching, denting or staining. Our 5' porcelain whiteboards are the perfect aspect ratio for projection and is an ADA compliant product, encouraging collaboration and is accessible for all those involved. Made in the USA.
Learn More About Ghent.
PRICE
$969.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 60 in |
| Board Size (W x H) | 120 x 48 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Description | Projection Porcelain Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | M1P-510-4 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |