Insize Folding Magnifier w/ Illumination & 2.5X Magnification
Write a Review
|
Questions & Answers (0)
Product Description
Resin lens Powered by 2xCR1620 batteries. LED lights up automatically when α is over 130° .
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 in |
| Width | 2-3/8 in |
| Max Measurement | 2-1/2 X |
Product Details
| Type | Magnifier |
| Digital | No |
| Color | Black |
| Lens Size | 1.772 |
| Magnification | 2.5X |
| Includes | 2xCR1620 batteries |
| Material | Plastic |
| Description | Folding Magnifier W/ Illumination & 2.5X Magnification |
| Manufacturers Part Number | 7514-1 |
| Brand | Insize |