Westcott® Magnifying Ruler, 12" Long, Plastic, Clear
|
Questions & Answers (0)
Product Description
For easy reading, this magnifying ruler features 2X magnification in the clear plastic, raised middle. Ideal for spreadsheets and analyzing data. The wide magnifying area is great for proofing text. Along the parallel edges, the ruler is scaled in both inches (1/16") and metric (centimeter) graduations.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Glass |
| Package Quantity | 1 Each |
| Description | Magnifying Ruler |
| Color | Clear |
| Manufacturers Part Number | ACM15571 |
| Brand | Westcott |