Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Magswitch

Model # :WBB2248625

MPN #: 474-8100494

MagSquare Holder - 165 Lbs.

Product Description
On/off Magswitch magnet control-precise placement. Turns all the way off-stays clean. Machined at 90°. Magnetic grip on five sides-strong on three sides. Pipe notch. Use MagSquares to mount workholding jigs. Pre-tapped holes on all sides for mounting. Magswitch® has created a powerful magnetic device that can be turned on and off with a simple half turn of a knob. No batteries. No electricity.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity150 Lbs.

Product Details

Manufacturers Part Number474-8100494
BrandMagswitch