Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Magswitch

Model # :WBB2248630

MPN #: 474-8100238

MagSquare Holder - 400 Lbs.

Product Description
On/off Magswitch magnet control-precise placement. Turns all the way off-stays clean. Machined at 90°. Magnetic grip on five sides-strong on three sides. Pipe notch. Use MagSquares to mount workholding jigs. Pre-tapped holes on all sides for mounting. Magswitch® has created a powerful magnetic device that can be turned on and off with a simple half turn of a knob. No batteries. No electricity.

PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 Lbs.

Product Details

Manufacturers Part Number474-8100238
BrandMagswitch