Maintenance One Concentrated All Purpose Cleaner, 5 Gallon Pail - 513025
Write a Review
|
Questions & Answers (0)
Product Description
Maintenance One Concentrated All Purpose Cleaner, 5 Gallon Pail, 1/Case - 513025
Maintenance One Concentrated All Purpose cleaner is the solution to all of your cleaning needs. Removes a variety of soils from washable hard surface, leaves fresh, pleasant scent, biodegradable, rinse-free formula. For routine cleaning of any painted surface, sealed floors, concrete floors, kitchens, heavy machinery, automobiles, and most hard surfaces.
Maintenance One Concentrated All Purpose cleaner is the solution to all of your cleaning needs. Removes a variety of soils from washable hard surface, leaves fresh, pleasant scent, biodegradable, rinse-free formula. For routine cleaning of any painted surface, sealed floors, concrete floors, kitchens, heavy machinery, automobiles, and most hard surfaces.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Capacity | 5 gal |
| Scent | Unscented |
| Size Type | 5 Gallon Pail |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | All Purpose Cleaner |
| Features | Biodegradable |
| Manufacturers Part Number | 513025 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Maintenance One |