Maintenance One Paint & Primer, One Step Paint, Flat Finish, Contractor White, 5-Gallon - 440610
Write a Review
|
Questions & Answers (0)
Product Description
Maintenance One One-Step Paint and Primer is a flat finish wall paint. Base coat and top coat in one. Quick dry to the touch in 30 minutes. For use on drywall, plaster, knockdowns, and previously painted surfaces.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Type | Paint & Primer |
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Description | One Step Paint |
| Features | Paint & Primer in One |
| Color | White |
| Manufacturers Part Number | 440610 |
| For Use With | Drywall and Plaster Surfaces |
| Brand | Maintenance One |