Boss Mesh Reception Guest Chair with Arms - Vinyl - Black
|
Questions & Answers (0)
Product Description
Beautfully upholstered in Black LeatherPlus (seat) and breathable mesh (back). Pewter finished loop arms. Adjustable tilt tension control. Pneumatic gas lift seat height adjustment. Metal Pewter finished base. Hooded double wheel casters. Black upholstery with a Pewter frame. 25"W x 25"D x 42"H Overall Dimensions.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 19 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 18-1/2 - 22 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Back Width | 19 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Stackable | No |
| Arm Type | Fixed |
| Manufacturers Part Number | B6406 |
| Brand | Boss |
| Type | Conference Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |