Manitowoc Ice UDP0190A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice UDP0190A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
This compact undercounter Manitowoc UDP0190A provides a self contained solution for up to 200 lbs of diced cubes and stores 90 lbs of ice in a small foot print unit. Full bin, filter change and service indicator lights provide performance feedback with a delay function available to cut energy and water usage during slow or closed periods. The entire ice bin slides forward for easy access to refrigeration components and for cleaning.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
This compact undercounter Manitowoc UDP0190A provides a self contained solution for up to 200 lbs of diced cubes and stores 90 lbs of ice in a small foot print unit. Full bin, filter change and service indicator lights provide performance feedback with a delay function available to cut energy and water usage during slow or closed periods. The entire ice bin slides forward for easy access to refrigeration components and for cleaning.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$3,249.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 153 lbs |
| Pounds of Ice per 24 Hours | 200 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Full Dice Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UDP0190A |
| Kilowatts per 100 lbs | 5.83 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |