Manitowoc Ice Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice Indigo Series Ice Maker, Cube style, Air-cooled, Self contained condenser
This Manitowoc model is a low profile compact air cooled self contained ice maker with an output of up to 350 lb. per day of half dice cubes. The front panel display on the hinged door displays operating status, cleaning and maintenance reminders. Ice production is programmable for on/off time, ice volume and bin level (with optional accessory) for improved energy efficiency. The stainless steel exterior is clear coated for corrosion resistance and ease of maintenance.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
This Manitowoc model is a low profile compact air cooled self contained ice maker with an output of up to 350 lb. per day of half dice cubes. The front panel display on the hinged door displays operating status, cleaning and maintenance reminders. Ice production is programmable for on/off time, ice volume and bin level (with optional accessory) for improved energy efficiency. The stainless steel exterior is clear coated for corrosion resistance and ease of maintenance.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$4,469.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 24-1/2 in |
| Height | 21-1/2 in |
| Weight | 136 lbs |
| Pounds of Ice per 24 Hours | 350 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Half Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | IYP0420A |
| Kilowatts per 100 lbs | 7.32 kW |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |