Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055529

MPN #: BA9-1002589

Baileigh Industrial Manual Cold Saw, 5.5 HP, 3 Phase, 220V, CS-355M

Product Description
Need to cut a lot of aluminum or copper? The CS-355M high-speed cold saw turns at 3,200 rpm, perfect for making pristine cuts in soft metals without gumming up the blades.
  • Accepts up to 14" blade.
  • Maximum capacity of 4.25" round tube at 90°.
  • Miters 45° right and 90° left, great for slotting applications.
  • 5.5 hp motor drives a belt pulley system to achieve maximum RPMs as efficiently as possible.
  • Runs on 220-volt 3-phase power.
  • We based the design on our CS-350M cold saw, known for its reliability over many years of cutting.
  • Self-centering American-style vise saves you the trouble of making changes to fit different diameters of tube or pipe.
  • Floating vise clamp independently holds the jaws (on the left and right of saw blade).
  • Vise extends blade life by securely holding both sides of the cut material without dropping them into the rotating blade.
  • Stop rod allows you to easily set up repeatable lengths for production runs.
  • Heavy cast iron base keeps the machine stable, so that the blade will cut accurately throughout the saw's lifetime of use.
  • Flood coolant system maintains high cut quality and helps blades last longer.
  • Replacement parts are in stock, so you can get them quickly.
  • Baileigh covers this circular cold saw with a 1-year parts warranty.
  • Comes with lifetime technical support by phone. Call up our team of service reps—all with hands-on machine experience—whenever you have a problem.

Recommended for : Non-ferrous applications

PRICE
$12,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening6.5 in
Cutting Capacity4-21/64IN in
Blade Diameter14 in

Product Details

TypeManual
Amperage10 A
Round Cutting Capacity4.331"
Blade Speed3200 SFPM
StyleManual
Rectangular Cutting Capacity4.25" x 3.5"
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1002589
Motor Horsepower5.5 HP HP
BrandBaileigh Industrial