Ideal for lifting and transporting 30 and 55 gallon steel, plastic or fiber drums with top lip. Unit features a manual mechanical ratchet lift mechanism for lifting drums up to 12" above the floor. Four 8" x 2" phenolic casters. Front casters are lockable to rigid position, rear casters include foot-operated wheel brakes. Spring loaded steel jaws securely grip top lip of drum. Straddle legs rotate for access to drums on pallets. Heavy-duty welded steel construction with a powder coat yellow finish. 880 lb. capacity.
Vestil Manual Drum Transporter 880 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 68-15/16 in |
| Height | 45-1/4 in |
| Raised Height | 12 in |
| Weight Capacity | 880 lbs |
| Weight | 233 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Roll Lifter & Transporter |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Yellow |
| Wheel Type | Phenolic |
| Material | Steel |
| Operation | Manual Lift |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | DCR-880-M |
| Brand | Vestil |