Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806577

MPN #: 153

Morse® Model 153 2-Wheel Drum Truck - Polyolefin Wheels - 1000 Lb. Capacity

Product Description
Morse® 2 Wheel Drum Truck - Polyolefin Wheels - 1000 Lbs. Capacity

This drum truck has a trim, tough, all steel, welded construction for strength. It provides you with ease of use at a low price. A drum truck is a different device than a platform hand truck. Engage the upper drum rim with the chine hook, then pivot back to fit the two "toes" of the drum truck under the curvature of your drum to support it. Hand Truck Capacity: 1000 Lb. (454 kg).

2-Wheel Drum Truck is designed to handle
  • 55-gallon (114 to 208 liter) steel, plastic or fiber drums with an upper rim
  • 30-gallon (114 liter) drum at least 30" (76.2 cm) tall
  • "Over pack" or "salvage drum"


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$405.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/4 in
Height61-1/4 in
Weight Capacity1000 lbs
Weight40 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
Type2-Wheel Drum Trucks
ColorBlue
Wheel Type(2) Rigid
Capacity30/85 gal
MaterialSteel
Manufacturers Part Number153
BrandMorse

Warranty

Warranty2 yr