- Built to handle .75", 1", and 1.25" schedule 40 pipe.
- Notches pipe at 90°.
- You can bolt the TN-125M to a bench or take the 20-lb. notcher along with you to job sites.
- Made from machined steel to provide years of accurate service.
- Covered by a 1-year parts warranty and lifetime technical support by phone from Baileigh's team of knowledgeable reps.
Baileigh Industrial Manual Operated Non-Mitering Pipe Notcher for 3/4",1", & 1-1/4" Schedule 40 Pipe
Write a Review
|
Questions & Answers (0)
Product Description
You might need a manual pipe notcher when you least expect it. Shouldn't you have your bases covered with the reliable and inexpensive TN-125M pipe notching machine?
PRICE
$835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Max Wall Thickness | Schedule 40 in |
Product Details
| Notching Angle | 90° |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1008003 |
| No Load Speed | 3600 RPM |
| Notch Capacity | .75", 1", and 1.25" Pipe |
| Brand | Baileigh Industrial |