Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055715

MPN #: BA9-1007812

Baileigh Industrial Hydraulic Ironworker, 5 HP, 3 Phase, 220V, SW-623

Product Description
This rugged hydraulic ironworker machine amps up the efficient, feature-loaded design of our SW-50 models with additional capacity for tougher applications. If your shop takes on punching, shearing, and notching jobs on a regular basis, let the SW-623 prove how hardworking a hydraulic ironworker can be over decades of use.
  • Runs on 220-volt 3-phase power.
  • Delivers a robust 62 tons of pressure at all 5 integrated stations: punching, flat bar shearing, angle shearing, bar shearing, and rectangle notching.
  • Pure vertical hydraulic movement at each station produces exceptionally clean cuts, notches, and holes in seconds.
  • You can set the backgauge and material stops to save time and ensure repeatability for production runs.
  • Large 2-piece worktables, equipped with handy meter guides, pull out from the machine to fit oversized or awkwardly shaped materials.
  • Downward and upward adjustable stroke controls minimize unnecessary machine motion, decreasing energy usage as well as wear and tear.
  • Knurled handle located at the top of the notching station lets you adjust the material hold-down to deliver crisp shears and punched holes.
  • Our patented swing-away material stripper lets you change tooling in seconds.
  • Specify tooling alignment with a turn of the jog dial for increased safety.
  • Comes standard with 7 punch and die sets, ready to handle a variety of materials and profiles.
  • Accepts durable tooling options from Baileigh, such as press brake or pipe notching attachments, that make the SW-623's even more useful.
  • Rigid steel plate construction strengthens the machine and maintains accuracy.
  • Covered by a 1-year parts warranty and lifetime technical support by phone from Baileigh's seasoned team of customer service representatives.

Why choose the SW-623 over similar machines?
  • Vertical hydraulic movement minimizes deformation and produces more exact cuts than competing ironworkers that use pivot mechanisms.
  • The ironworker and its tooling will both last longer because the vertical direction of the hydraulic pressure reduces stress on the machine.
  • Exceptionally fast punch tooling change system takes time off of production runs.
  • We automatically include extras that other companies consider upgrades, such as a die sets and wastebaskets for scrap.
  • This unit's small footprint will save space at your shop.
  • You can count on unlimited remote assistance and troubleshooting. Give us a call anytime. We can also offer advice on getting the most out of the SW-623 on projects.


PRICE
$28,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Height80 in
Max Lift of Beam2.5 in
Max Punch Thickness1.125" x .625"

Product Details

No Load Speed3600 RPM
SeriesIronworker
Flat Bar Capacity13.50" x .5"
Tooling Stations5
Angle Shear Capacity4" x 4" x .375"
Country of OriginImport
Voltage220V
Phase3
Manufacturers Part NumberBA9-1007812
Rating62 Tons
Motor Horsepower5 HP HP
BrandBaileigh Industrial