Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055701

MPN #: BA9-1004650

Baileigh Industrial Manually Operated Hand Straight Brake, 4'L, 16 Gauge, HB-4816E

Product Description
This economical metal brake achieves crisp, reliable bend quality thanks to steel pivots and clamping components machined to exacting tolerances.
  • 16 gauge mild steel maximum capacity.
  • Bends across its full 48" (4-foot) length.
  • Maximum bend angle of 135°.
  • Stop rod helps you create repeatable bends for production runs.
  • Adjustable blade gap lets you easily switch between different material thicknesses.
  • Material clamps at each end ensure that correct pressure is applied for each bend.
  • Fully-welded steel frame with support rods minimizes flex and maximizes rigidity when bending at full capacity.
  • This sheet metal brake comes with a bolt-together stand.
  • Counterweight apron lift assist makes it easier for you to bend at full capacity.
  • Backed by a 1-year parts warranty and lifetime technical support by phone from Baileigh's knowledgeable team.

Recommended for : Just about any school, HVAC shop, or fabrication shop.

PRICE
$2,319.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge16 Gauge gal/min
Nose Radius1/8 in
Bending Length Capacity48 in
Max Lift of Beam3-1/2IN in
Bending Capacity16 ga. (20 ga.) ga

Product Details

TypeBrake
Country of OriginImport
DescriptionManual Hand (Straight) Brake
Manufacturers Part NumberBA9-1004650
BrandBaileigh Industrial
Finger Nose Angle45° °