For rotating and dispensing contents of 5 gallon plastic and steel pails. Variable height chime lock for quick loading. 10" dispensing height. 70 lb. capacity. Durable steel frame with blue enamel finish. Overall dimensions 14-5/8"W x 14-1/4"D x 32"H. Easy assembly.
Vestil CAN-A Manual Pail Dispenser
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-5/8 in |
| Height | 32-1/4 in |
| Weight Capacity | 70 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pail Lifter |
| Drum Compatibility | Steel Drum/Plastic Drum |
| Color | Blue |
| Material | Steel |
| Operation | Manual Lift |
| Drum Capacity | 5 gal |
| Manufacturers Part Number | CAN-A |
| Brand | Vestil |
Related Products
Reduce maintenance time and run-outs with a high-capacity washroom towel system. The Kimberly-Clark Professional™ Hard Roll Towel Dispenser is a reliable and efficient hand-drying system that is perfect for your workplace, retail location, office or high-traffic location. This manual wall mount dispenser features a durable and sleek design, so it will go with any washroom decor. Kimberly-Clark Professional™ Hard Roll Towel Dispensers are compatible with Kleenex® and Scott® Brand Hard Roll towels. After all, you have better things to think about than changing your business' paper ...
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a no-fuss skincare or commercial soap dispenser, the Scott® Essential Manual Cassette Skin Care Dispenser is a smart choice. Scott® Essential™ Manual Skin Care Dispensers are available in black and white design and feature a front window to check remaining levels. This high capacity manually activated dispenser can hold 1-liter refills of trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand. You'll enjoy reliable dispensing and easy loading – compatible commercial ...
Features: This unique horizontal dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6550 but includes a rotary cutter Elevated on 5 1/4" risers with locking casters Features a robust roatary cutter mechanism and a lazy susan dispensing system
This vertical dispenser is mounted on four strong, smoothly rolling casters (two of which lock). This unit can be positioned and locked in place with integral wheel locks for safety and stability. It accommodates four 36" rolls of paper, up to 9" in diameter. The automatic blade locking device for easy roll changing and spring-loading blades for sure cutting. Its welded steel construction and strong functional design assures durable and long wear life. The dispenser is finished in attractive gray baked powder coat. It ships fully assembled via common carrier or unassembled via UPS.
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a no-fuss skincare or commercial soap dispenser, the Scott® Essential Manual Cassette Skin Care Dispenser is a smart choice. Scott® Essential™ Manual Skin Care Dispensers are available in black and white design and feature a front window to check remaining levels. This high capacity manually activated dispenser can hold 1-liter refills of trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand. You'll enjoy reliable dispensing and easy loading – compatible commercial ...