- 220 Volt 3 phase
- Maximum capacity of 1.25" (.078" wall) mild steel round tubing and 1" schedule 40 pipe capacity.
- Open-face design allows you to roll full circles.
- Manual drive includes reduction gearbox to cut down on physical effort.
- Comes equipped with various segment rolls for different types of flat bar, angle iron, and square tubing.
- Hardened rolling shafts turn on bronze bushings, ensuring that the machine will last for years and wear well.
- Cast steel head, machined to exacting tolerances, maintains accuracy when bending at full capacity.
- Machine base opens to a handy storage cabinet.
- Many optional sizes of tooling are available for round tube and pipe, among other profiles.
- Backed by Baileigh's 1-year parts warranty and lifetime technical support.
Baileigh Industrial Manual Roll Bender, 2 HP, 3 Phase, 220V, R-M10E
Write a Review
|
Questions & Answers (0)
Product Description
Baileigh introduced the R-M10E as an answer to our custoemrs wants. This electric ring roller has proved to be a life saver for those fabrication shops that need s little more production that the R-M10 can provide.
PRICE
$4,435.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Max Lift of Beam | 2-1/2IN in |
| Pinch | Single in |
| Lower Roll Diameter | 4.65" |
Product Details
| Type | Manual Top Roll |
| No Load Speed | 3600 RPM |
| Operating Position | Horizontal/Vertical |
| Style | Manual |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Bending Machine |
| Manufacturers Part Number | BA9-1013217 |
| Motor Horsepower | 2 HP |
| Brand | Baileigh Industrial |