Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169484

MPN #: BA9-1006850

Baileigh Industrial® R-M20-220 Ring & Angle Roll Bender, Manual Top Roll, 3PH, 220V

Product Description
We designed the R-M20 ring roller with tight, compact roll formation to shape small diameter material and roll coils without trouble.

Features:
  • Covered by a 1-year parts warranty and lifetime technical support from the Baileigh® experienced reps
  • Runs on 220-volt 3-phase power
  • 2 Driven Rolls
  • Maximum capacity of 1/2" schedule 40 pipe and 1" round tube
  • Adjustable lateral guides let you bend to just about any coil width imaginable
  • Convenient foot pedals control forward and reverse roll direction
  • Easy-to-read digital display shows top roll position, making bend repeatability a cinch
  • Emergency stop protects your safety, as well as the machine
  • Rugged steel frame plus hardened, ground, and polished steel shafts ensure accuracy and years of productivity
  • Machine head separates from included stand to make the machine portable and easy to store-an advantage for working in small shops or traveling to work on-site


PRICE
$6,439.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight420

Product Details

StyleManual
TypeManual Top Roll
Motor Voltage220 V
MaterialSteel
Phase3
Manufacturers Part NumberBA9-1006850
BrandBaileigh Industrial