Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169389

MPN #: BA9-RDB250220TS

Baileigh Industrial® RDB-250 Rotary Draw Bender with 170 Job Programmer, 1PH, 220V

Product Description
This compact, programmable tube bender shapes material at blistering speeds with professional accuracy. Made in the USA, the RDB-250 will revolutionize the efficiency of your fabrication shop.

Why choose Baileigh's RDB-250 Tube Bender over competing machines?:
  • Cuts down on time and effort for repeat projects by storing complex bend specifications as programs. *Reduces delays with extremely fast automatic bending
  • You can rely on after-sale support and project advice from Baileigh's experienced team-just a phone call away-for as long as you're using the RDB-250
  • Accommodates a wide range of tooling, available from Baileigh, to suit almost any application
Features:
  • Runs on 220-volt single-phase power
  • Tackles heavy-duty materials, bending up to 2-1/2" tubing and 2" schedule 40 pipe
  • Rotary draw bender smoothly executes 180° bends in just 9 seconds and can complete up to 360° bends
  • Stores up to 170 programs of 10 bends each in its internal memory and accepts limitless external memory
  • Easy-to-use touchscreen or handy foot pedal can both operate the bender, when not in manual mode
  • 2-piece die mount loosens to release bent tubing without a hassle
  • Use this machine for: Creating custom chassis, handrails, boilers, and metal art, among other projects
  • Covered by a 1-year parts warranty and lifetime technical support


PRICE
$13,789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight575

Product Details

TypeRotary Draw Bender
Motor Voltage220 V
Country of OriginMade in USA
MaterialMetal
Phase1
Manufacturers Part NumberBA9-RDB250220TS
BrandBaileigh Industrial