Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169485

MPN #: BA9-BR36EV

Baileigh Industrial® BR-16E-36EV 36" Envelope Throat Depth Bead Roller, 1/2 HP, 110V

Product Description
Introducing our USA-made power bead roller: strong, reliable, and perfect for heavy production cycles. With a 36" throat, it tackles car roofs and hoods effortlessly. Adjustable speed, precise forming depth, and convenient tool storage make it a must-have for metalworkers. Get quick shipping and lifetime technical support. Elevate your metal shaping with our electric bead roller today.

Features:
  • 16 gauge mild steel maximum capacity
  • 1/2 hp motor runs on 110-volt power
  • Variable-speed pedal lets you control the speed with your foot
  • You can also set a fixed speed for the rolls
  • Material stop, adjustable on a large slide with a quick-release handle, lets you make perfectly straight beads every time
  • Adjust the forming depth with the easily accessible handwheel above the working area
  • Quick-release top die opens and closes while maintaining the same forming depth
  • You can begin or end a design in the middle of the panel without worrying if the depth is correct
  • Bottom die can slide in or out to create offsets for a custom profile. Most other bead rollers on the market don't have this capability
  • Comes standard with popular 1/4" round bead set and 1/16" step roll set


PRICE
$5,895.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight515

Product Details

TypeBead Roller
Motor Voltage110 V
Country of OriginMade in USA
MaterialSteel/Metal
Manufacturers Part NumberBA9-BR36EV
Motor Horsepower1/2 HP
BrandBaileigh Industrial