Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778934

MPN #: 4103303

Mahr MarCal 16 EWR Digital Caliper w/Rectangular Depth Rod, Friction Wheel, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWR (4103303) is the fully-featured 6" IP67 variant with rectangular depth rod and friction wheel. Excellent resistance against dust, coolants, and lubricants makes it ideal for machine shop environments. Resolution of 0.0005"/0.01mm delivers ±0.001"/0.03mm accuracy. The friction wheel enables precise positioning while the rectangular depth rod ensures stable depth readings. Functions include PRESET, direction reversal, Reference-Lock, and mm/inch conversion. Hardened stainless steel construction with lapped guideways and high-contrast 11mm display. Includes battery, case, and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide
  • Waterproof


PRICE
$259.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103303
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo