Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778922

MPN #: 4103382

Mahr MarCal 16 EWRi-AR Wireless Digital Caliper For Arc/Radius Measurements, IP67, Range 8"/200 mm

Product Description
The Mahr MarCal 16 EWRi-AR (4103382) features specialized jaws for arc and radius measurements, combined with IP67 protection and integrated wireless transmission. The 0-6"/150mm range with 0.0005"/0.01mm resolution enables precise measurement of curved surfaces and radii. Special measuring surface geometry provides accurate contact on convex and concave features. Integrated wireless data transmission streamlines quality documentation. Features include Reference System, PRESET function, counting direction reversal, and auto ON/OFF. Built with hardened stainless steel and lapped guideways. Excellent resistance against dust, coolants, and lubricants. Includes battery, case, and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$589.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103382
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo