Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :T9FB3779023

MPN #: 4103301

Mahr MarCal 16 EWR Digital Caliper with Round Depth Rod, Friction Wheel, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWR (4103301) combines IP67 waterproof protection with precision friction wheel control. The 0-6"/150mm range with 0.0005"/0.01mm resolution delivers ±0.001"/0.03mm accuracy in wet, oily, or dusty environments. Advanced functions include PRESET value entry, counting direction reversal, and Reference-Lock. The friction wheel enables controlled slide positioning while the round depth rod provides versatile depth measurement capability. Hardened stainless steel construction with lapped guideways ensures durability. High-contrast 11mm display with integrated dirt wipers. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$259.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103301
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo