Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779022

MPN #: 4103402

Mahr MarCal 16 EWRi Digital Caliper w/Rectangular Depth Rod,No Friction Wheel,IP67,Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWRi (4103402) combines IP67 waterproof protection and integrated wireless with rectangular depth rod functionality. Measuring 0-6"/150mm with 0.0005"/0.01mm resolution and ±0.001"/0.03mm accuracy. Integrated wireless data transmission enables real-time quality documentation via MarCom software. The rectangular depth rod provides stable surface contact for depth measurements. Features Reference-Lock/Unlock, PRESET, Hold, and direction reversal functions. Excellent resistance against dust, coolants, and lubricants. Built with hardened stainless steel, lapped guideways, and step measuring capability. Battery life approximately 3 years. Includes case and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$329.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103402
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo