Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778845

MPN #: 4103406

Mahr MarCal 16 EWRi Wireless Digital Caliper, No Friction Wheel, IP67, Range 12"/300 mm

Product Description
The Mahr MarCal 16 EWRi (4103406) provides 12"/300mm wireless measurement with IP67 protection for large workpiece applications. Integrated wireless data transmission enables quality documentation of larger components directly to PC systems. Resolution of 0.0005"/0.01mm maintains precision across the extended range. No depth rod on this model optimizes weight balance for extended range measurements. Features include Reference-Lock/Unlock, PRESET, Hold, direction reversal, and auto ON/OFF. Excellent resistance against dust, coolants, and lubricants. Hardened stainless steel with lapped guideways. High-contrast display with 11mm digits. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$535.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103406
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo