Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611480

MPN #: 552-315-10

Mitutoyo 552-315-10 Digimatic 0-60''/1500MM IP66 Carbon Fiber Tipped Jaw Caliper W/ Data Output

Product Description
60"/1500mm Carbon Fiber Caliper, With SPC Output

  • IP66 Waterproof rating
  • Carbon fiber construction with hardened stainless steel jaws
  • 3000 hours battery life under normal conditions
  • Inch/Metric
  • Supplied in fitted wood case
PRICE
$3,635.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement1
Data Output Cable - 80 Inch05CZA625 in
Metric or InchInch, Metric in
Min Outside DiameterIP66 in
Data Output Cable (40")05CZA624 in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement60 in / 1500 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingIP66
Manufacturers Part Number552-315-10
Inside Diameter Contact Point MaterialCarbon Fiber
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialCarbon Fiber
SeriesDigimatic
Data OutputYes
StyleOffset
Accuracy (+/-)0.004 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo