Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778875

MPN #: 4126535

Mahr MarCator 1086 Ri Digital Indicator with Selectable Resolution, IP67, Range 8"/200 mm

Product Description
The Mahr MarCator 1086 Ri (4126535) adds integrated wireless transmission to the proven 1086 platform. The 12.5mm/0.5" span with selectable resolution from 0.0005mm to 0.01mm (0.00002" to 0.0005") and Reference System provides precision and convenience. Integrated wireless transmitter enables seamless data collection to PC systems using MarCom software. High-contrast LCD with tolerance function displays clear GO/NO GO status. Features include PRESET, ABS mode, direction reversal, HOLD, and button lock. 8mm stem with M2.5 thread and 280° rotatable bezel. Hardened stainless steel construction. IP67 protection. MarConnect data output also supports wired connections.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$969.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126535
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo