Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778861

MPN #: 4337625

Mahr MarCator 1086 Ri Wireless Digital Indicator with Selectable Resolution, 0-25mm/1"

Product Description
The Mahr MarCator 1086 Ri (4337625) provides 25mm/1" measuring range with integrated wireless transmission and selectable resolution from 0.0005mm to 0.01mm. Reference system retains zero position for instant measurement readiness. High-contrast LCD with 11mm digits and 280° rotating bezel. MarConnect interface enables USB, Digimatic, or Opto RS-232C output. IP42 dust and splash protection. Hardened stainless steel spindle and mounting shank. Battery life approximately 3 years. Pairs with i-stick for wireless SPC integration. Includes battery, test certificate, and case.

Features:
  • Mounting shaft and measuring pin in hardened stainless steel
  • Ready to measure immediately thanks to reference system


PRICE
$875.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Metric or InchInch/Metric in
Resolution/Graduation2e-05 in

Product Details

TypeElectronic Indicator
DigitalYes
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Fraction OptionNo
IP RatingIP42
Manufacturers Part Number4337625
Lug or Flat BackFlat
BrandMahr