Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778857

MPN #: 4126525

Mahr MarCator 1086 R Digital Indicator w/Selectable Resolution & MarConnect, IP67, Range 8"/200 mm

Product Description
The Mahr MarCator 1086 R (4126525) is a precision digital indicator with selectable resolution from 0.0005mm to 0.01mm (0.00002" to 0.0005"). The 12.5mm/0.5" measuring span with Reference System ensures immediate measurement readiness. High-contrast LCD with 11mm digits provides clear readings. MarConnect interface enables data transmission via USB, Opto RS232C, or Digimatic. Features include PRESET, tolerance GO/NO GO display, ABS mode, counting direction reversal, and individual button lock. 8mm stem with M2.5 thread mount and 280° rotatable bezel. Hardened stainless steel mounting shank and measuring spindle. IP67 protection. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,045.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126525
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo