Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778936

MPN #: 4337624

Mahr MarCator 1086 Ri Wireless Digital Indicator with Selectable Resolution, 0-12.5mm/0.5"

Product Description
The Mahr MarCator 1086 Ri (4337624) combines integrated wireless transmission with 12.5mm/0.5" measuring range and selectable resolution from 0.0005mm to 0.01mm. Reference system automatically stores zero position for immediate measurement. High-contrast LCD with 11mm digits rotates 280° for optimal viewing. MarConnect interface supports USB, Digimatic, and Opto RS-232C. IP42 protection. 5μm span of error. Battery life approximately 3 years. Pairs with i-stick receiver for cable-free SPC. Includes battery, test certificate, and case.

Features:
  • Mounting shaft and measuring pin in hardened stainless steel
  • Ready to measure immediately thanks to reference system


PRICE
$739.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dial Diameter2-5/16 in
Metric or InchInch/Metric in
Resolution/Graduation2e-05 in

Product Details

DigitalYes
TypeElectronic Indicator
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Fraction OptionNo
IP RatingIP42
Manufacturers Part Number4337624
Lug or Flat BackFlat
BrandMahr