Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778917

MPN #: 4126526

Mahr MarCator 1086 R Digital Indicator w/Selectable Resolution & MarConnect, IP67,Range 12"/300 mm

Product Description
The Mahr MarCator 1086 R (4126526) extends measurement span to 25mm/1" with selectable resolution from 0.0005mm to 0.01mm (0.00002" to 0.0005"). The Reference System stores zero position for instant measurement readiness. High-contrast LCD display with 11mm digits and integrated tolerance function shows GO/NO GO status. MarConnect interface provides USB, Opto RS232C, and Digimatic connectivity. Features include PRESET value entry, ABS mode, counting direction reversal, DATA transmission, and LOCK function. 8mm stem with M2.5 thread and 280° rotatable bezel. Hardened stainless steel spindle and mounting shank. IP67 protection. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$1,329.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126526
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo