Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778937

MPN #: 4337663

Mahr MarCator 1087 Ri Wireless Digital Indicator w/Analog Bar Graph & Dynamic Functions, 0-12.5mm

Product Description
The Mahr MarCator 1087 Ri (4337663) combines digital precision with analog bar graph display for dynamic measurements. Range of 12.5mm/0.5" with selectable resolution from 0.0005mm to 0.01mm. MAX/MIN/TIR functions enable runout, flatness, and concentricity testing. Integrated wireless transmission with MarConnect compatibility (USB, Digimatic, Opto RS-232C). Reference system stores zero position. High-contrast LCD with tolerance band display. IP42 protection. Ideal for bore gage applications. Includes battery, test certificate, and instructions.

Features:
  • Operating and display unit can be rotated 280°
  • Lift-off cap on end of measuring pin
  • Mounting shaft and measuring pin in hardened stainless steel
  • Ready to measure immediately thanks to reference system


PRICE
$889.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Metric or InchInch/Metric in
Resolution/Graduation2e-05 in

Product Details

Power SourceBattery
TypeElectronic Indicator
DigitalYes
Mechanical Or DigitalDigital
Fraction OptionNo
IP RatingIP42
Manufacturers Part Number4337663
Data OutputNo
Lug or Flat BackFlat
BrandMahr