- Medication Added
- Wound-in roll in self-dispensing box
- Compatible with Adjustable Label Box Dispenser (ML13443)
Marketlab Medication Added Labels-Zig-Zag, 2-1/2" x 1-1/2", Orange, 400/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-1/2 in |
| Label Size | 2-1/2 x 1-1/2 in |
Product Details
| Package Quantity | 400 |
| Color | Orange |
| Manufacturers Part Number | 12685 |
| Shape | Rectangle |
| Brand | Marketlab |