Business Card Cutters

Business Card Cutters/Slitters
| Compare | Image | Paper Size | Speed | Depth | Width | Height | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12" x 18", 13" x 19" | 230 Cards/Min. ft/min | 21-1/2 in | 31-1/2 in | 11-1/2 in | 45 lbs | WBB3172929 | $8,099.00 | ||
![]() | 8.5" x 11" and 8.5" x 14" | 144 Cards/Min. rpm | 15 in | 22 in | 10 in | 33 lbs | WB277368 | $5,099.00 |
Related Products
Heavy-duty 3/4" thick wood base. Fully-hardened high-carbon steel blades cut up to 20 sheets at once. Accurately cuts paper, matte board, cardboard, film, tissue, and textiles. Permanent 1/2" grid and dual English and metric rulers ensure proper alignment. Patented automatic blade latch locks with every cutting motion. Finger guard protects entire blade length. Torsion spring prevents blade from accidentally falling during operation. Non-skid rubber feet. Limited lifetime warranty on blades, one year on other components.
Professional rotary trimmer with 18" blade is ideal for a variety of office functions as well as school, arts and crafts projects. Patented Carl rails and premium carbide blades hold paper and paperboards firmly in place and cut more precisely. Trimmer has a sturdy, metal calibrated base for accuracy and added stability and features preset measurements for common-sized items. Use trimmer to cut mat board, cardstock, plastic sheets, and more. Blade cuts up to 10 sheets of standard copy paper. Manufacturer's limited lifetime warranty (excludes blade and cutting mats).
Dahle's 472 Premium Rolling Trimmer offers six feet of superior cutting performance. It features all the benefits you'd expect from our Premium Series, with an extra-long 72" cutting length. The Dahle 472 is a German Engineered commercial grade tool, with the ability to cleanly cut oversize banners, mat board, and fine art paper with the highest level of accuracy. It features a ground rotary blade, and a self-sharpening cutting system that cuts and sharpens in either direction. This action maintains the blade's precision graduated edge, allowing it to remove even the tiniest sliver of ...
The Formax Cut-True 15M Manual Paper Cutter features a hardened steel blade to easily slice through paper stacks up to 2.15" high. Its Guillotine blade and LED Laser Line combine to offer precision cutting with minimal effort. Simply load a stack of paper, up to 16.9" wide, secure with the geared clamp, and pull down on the lever arm; it's that easy.Using the spindle-guided back gauge and calibrated scales, operators can make fine adjustments, while the Laser Line shows exactly where to cut.In addition to accuracy, the Cut-True 15M has a range of safety features including front and rear ...
United's C12 Guillotine Cutter is rugged and compact with a hardened steel blade and LED Laser Line which shows exactly where the blade will cut. Load paper, secure with the clamp and push the lever arm for quick, accurate cuts every time. Standard features include calibrated scales and back gauge to make fine adjustments, and a complete tool kit for general maintenance and blade changing. Don't forget safety. Front and rear transparent covers, blade lock, external blade depth adjustments, and easy-to-use blade changing handles ensure operator safety.


