Automatically feeds and opens a stack of envelopes. Hands-free operations, just put envelopes into position and turn on. Accepts a 1 3/4" tall stack of envelopes. Accepts standard-size business envelopes. Operates at a speed of up to 7,000 envelopes/hour. Blades are fully enclosed to protect fingers. Non-skid feet. Ideal for mid-size to large businesses.
Martin Yale® Desktop Letter Opener, 1632
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 10-1/2 in |
| Height | 5-3/4 in |
| Weight | 12 lbs |
Product Details
| Type | Envelope Openers |
| Color | Gray |
| Material | Plastic, Metal |
| Description | Desktop Letter Opener |
| Manufacturers Part Number | 1632 |
| Sheet Capacity | 120 Letters |
| Brand | Martin Yale |
| Speed | 7000 Envelopes/Hour rpm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL approved |