Masimo Corporation 15 Masimo® LNCS® DB1, Adult Reusable Soft SpO2 Sensor
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® LNCS® DB1 Adult Reusable Soft SpO₂ Sensor is designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate in adult patients. The soft-style sensor design helps promote patient comfort while maintaining accurate and reliable pulse oximetry monitoring.
Constructed with durable materials, the reusable sensor can be cleaned and used multiple times, making it suitable for healthcare environments that require dependable monitoring equipment for frequent patient use.
The sensor connects to compatible Masimo LNCS patient cables, enabling reliable signal transmission between the patient and monitoring system.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® SET® technology, the sensor supports consistent and accurate oxygen saturation monitoring in clinical and emergency care environments.
Constructed with durable materials, the reusable sensor can be cleaned and used multiple times, making it suitable for healthcare environments that require dependable monitoring equipment for frequent patient use.
The sensor connects to compatible Masimo LNCS patient cables, enabling reliable signal transmission between the patient and monitoring system.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® SET® technology, the sensor supports consistent and accurate oxygen saturation monitoring in clinical and emergency care environments.
PRICE
$865.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Sensor |
| Package Quantity | 6 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000052 |
| Brand | Masimo Corporation |