Stryker Lifepak® NIBP Cuff-Reusable, Child (Bayonet Hoses Only), Green
Write a Review
|
Questions & Answers (0)
Product Description
The Reusable Child NIBP Cuff with Bayonet Connection (13–20 cm) is designed for non-invasive blood pressure monitoring in child patients when used with compatible patient monitoring systems. This cuff provides dependable and accurate blood pressure measurement, supporting routine monitoring and patient assessment in a variety of clinical and emergency care settings.
Sized to fit child limb circumferences between 13 and 20 cm, the cuff is made with soft, durable materials that help ensure patient comfort while maintaining consistent performance. Its reusable design allows the cuff to be cleaned and used multiple times, making it a practical solution for healthcare facilities that require reliable monitoring equipment for frequent use.
The cuff features a bayonet-style connection, allowing for quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146. This secure connection helps ensure proper compatibility and dependable operation during blood pressure monitoring.
Ideal for hospitals, child care units, outpatient clinics, and emergency medical services, the reusable child NIBP cuff helps support accurate and consistent blood pressure monitoring for growing patients.
Sized to fit child limb circumferences between 13 and 20 cm, the cuff is made with soft, durable materials that help ensure patient comfort while maintaining consistent performance. Its reusable design allows the cuff to be cleaned and used multiple times, making it a practical solution for healthcare facilities that require reliable monitoring equipment for frequent use.
The cuff features a bayonet-style connection, allowing for quick and secure attachment to compatible NIBP hoses. It is designed for use only with newer bayonet-style hoses, including part numbers 21300-008147, 21300-008148, and 21300-008146. This secure connection helps ensure proper compatibility and dependable operation during blood pressure monitoring.
Ideal for hospitals, child care units, outpatient clinics, and emergency medical services, the reusable child NIBP cuff helps support accurate and consistent blood pressure monitoring for growing patients.
PRICE
$60.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Cuff |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 11160-000013 |
| Case Material | Nylon |
| Brand | Stryker |