Lifepak® 15 Electrode EDGE System QUIK-COMBO® Pediatric RTS, White
Write a Review
|
Questions & Answers (0)
Product Description
The LIFEPAK® EDGE System Pediatric Radiotransparent Electrodes with QUIK-COMBO® Connector are designed for use with compatible LIFEPAK® monitor/defibrillators to support defibrillation, cardioversion, pacing, and ECG monitoring during pediatric cardiac emergencies. These electrodes provide an integrated therapy solution that allows clinicians and emergency responders to deliver multiple therapies through a single electrode system.
The radiotransparent design allows the electrodes to remain in place during imaging procedures such as X-rays, helping reduce interruptions to patient care during assessment and treatment. A 24-inch leadwire supports flexible patient positioning and efficient device setup in emergency response environments.
Designed for use with compatible LIFEPAK® defibrillators and monitor/defibrillator systems, these pediatric electrodes are intended for patients up to 15 kg (33 lb) and have an approximate 12-month minimum shelf life at time of shipment, helping support device readiness in emergency medical services and hospital settings.
The radiotransparent design allows the electrodes to remain in place during imaging procedures such as X-rays, helping reduce interruptions to patient care during assessment and treatment. A 24-inch leadwire supports flexible patient positioning and efficient device setup in emergency response environments.
Designed for use with compatible LIFEPAK® defibrillators and monitor/defibrillator systems, these pediatric electrodes are intended for patients up to 15 kg (33 lb) and have an approximate 12-month minimum shelf life at time of shipment, helping support device readiness in emergency medical services and hospital settings.
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Electrode |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 11996-000093 |
| Brand | Lifepak |