- Gown Dispenser - Bulk, Holds a variety of gowns in bulk quantity
- Pivot hinge lid
- Opening at front bottom of unit
- Keyholes for wall mounting, or door hanger cut out for use with wall or door hanger
- Quartz Beige ABS Plastic
- Anywhere personal protective equipment is needed
- Most standard-size flat-pack gowns - approximately 1 package (quantity varies with type of gown)
- Made in the USA
Bowman® Single Bulk Protective Wear Dispenser, 14-5/8"W x 5-1/16"D x 15-5/16"H, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$150.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-5/8 in |
| Depth | 5-1/16 in |
| Height | 15-5/16 in |
| Weight | 3 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Protective Wear Dispenser |
| Color | Tan |
| For Use With | Anywhere Personal Protective Equipment Is Needed |
| Style | Gowns |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Bulk Protective Wear Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | GN001-0212 |
| Brand | Bowman |